Beli coupler kompresor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI Super Coupler Socket (for High Coupler Socket Connection)atribut:
- Material (Seal): Nitrile rubber
- Operating Temperature Range: -20 to +80℃
- Maximum Working Pressure: 1.0MPa
- Installation Shape: High Coupler (Socket)
- Socket or Plug: Socket (Super Coupler) + Plug (Hi Coupler)
- Valve Structure: With valve
- Body Material: Steel, Aluminium
- TRUSCO Number: 113-2733
- NITTO Coupler High (Kopler)Deskripsi:The body material, size, and mounting shape are standardized so that it can be used in a wide range of applications, from factory air piping to pneumatic tool hoses. Can be connected to the Nitto High Coupler series.atribut:
- Operating Temperature Range: -20 to 80 ° C
- Maximum Working Pressure (MPa): 1.0
- Pressure Resistance (MPa): 1.5
- Opposite Side Mounting Size: Rc1 / 8
- Fluid Used: air, water
- Compatible coupler: Nitto Koki High Coupler Series
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- TORA High Pressure Air Hose (Selang Angin / Selang Kompresor)Deskripsi:Dengan Serat 3 Layer dan berbahan PVC membuat awet dan Tahan LamaDengan Panjang 50 meter sangat memudahkan anda dalam penggunaanSudah dilengkapi Dengan Nepel disetiap Ujung selang yang memang sudah disesuaikan dengan berbagai jenis kompresorSangat cocok untuk Industri, Pertukangan, Bengkel dan lainnya
- TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
- NITTO KOHKI Dusta Coupleratribut:
- Installation Shape: Nut (with spring)
- Material (Seal): Nitrile rubber
- Size: phi 6.5 x phi 10
- Socket or Plug: socket
- Valve: Yes
- Dimension A (mm): 90
- Dimension B (mm): 5.3
- Dimension H (mm): 40.5
- Dimension Hs (mm): Hex 17
- Dimension L (mm): 176.9
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°С): -5 to +60
- Body Material: Body / Aluminium, Coupler / Steel
- Dimensions t (mm): Hex 19
- TRUSCO Number: 113-3667
- TRUSCO Coupling Swing with Automatically Locking (Kopler)Deskripsi:-Safe for women or persons who are unfamiliar with the coupling because the connection can be done without pressure.-At the time of separation, residual pressure automatically comes off, recoil and unpleasant sounds are also reduced.-Can connect with comm
- NITTO Coupler SP A Type (Kopler)atribut:
- Operating Temperature Range: -20 to 80 ° C
- Applicable coupler: Nitto Koki SP-A coupler series
- NITTO KOHKI Hi-Coupler Socket for Male Screw Mounting (Kopler)atribut:
- Valve Structure: With valve
- Material (Seal): Nitrile rubber
- Socket or Plug: socket
- Suitable fluid: Air
- Type of Connection: Female thread
- Dimensions d (mm): Φ26.5
- Material (Main Unit): Steel (chrome plating)
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~+80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Withstand Pressure (MPa): 2
- Withstand Pressure (kgf/cm²): 20
- NITTO KOHKI Coupler HSP HP Socket Type (Kopler)atribut:
- Maximum Working Pressure: 20.6MPa
- Valve Structure: Both open and close type
- Installation Shape: Male thread mounting / taper thread
- Fluid: hydraulic oil
- Body Material: Special steel (nickel plating)
- NITTO SP CouplerDeskripsi:This is a high-flow type SP coupler.Both the socket and plug are equipped with automatic shut-off valves to prevent fluid leakage during disconnection.We have standardized various body materials, sizes, and mounting configurations to accommodate a wide range of applications and situations.Nickel plating is used for the surface treatment of the steel body, demonstrating our commitment to reducing environmental impact.Material:Body: Brass; Seal rubber: Fluororubber (FKM)
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- NITTO KOHKI Nut Coupler 200 Socket (for Urethane Hose Installation) (Kopler)atribut:
- Socket or Plug: socket
- Installation Shape: nut
- Material (Seal): Nitrile rubber
- Valve: Yes
- Pressure resistance: 1.5MPa [15kgf/cm2)
- Fluid: air
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°С): -5 to +60
- Body Material: Steel (chrome plating)
- Dimension D (mm): 26.5
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- TEKIRO Quick Coupler Plug (Kopler)Deskripsi:TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga coupler kompresor Terbaru October 2026
| NITTO KOHKI Super Coupler Socket (for High Coupler Socket Connection) | Rp179.900 |
| NITTO Coupler High (Kopler) | Rp139.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp12.900 |
| TORA High Pressure Air Hose (Selang Angin / Selang Kompresor) | Rp429.900 |
| TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara) | Rp309.900 |
| NITTO KOHKI Dusta Coupler | Rp629.900 |
| TRUSCO Coupling Swing with Automatically Locking (Kopler) | Rp379.900 |
| NITTO Coupler SP A Type (Kopler) | Rp179.900 |
| Ultra Alfatec Coupler Air (Kopler) | Rp4.900 |
| NITTO KOHKI Coupling Hi Cupla Ace (Kopler) | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102828832-1.jpg)
/kvP106569751-1.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
/nbP108175839-1.jpg)
/57P103642187-3.jpg)

/P102391046-7.jpg)
/asP106578388-1.jpg)
/gnP111703599-1.jpg)
/P101003201-1.jpg)
/btP102828425-3.jpg)
/P102830545-1.jpg)
/P102830448-1.jpg)

/6wP103642248-2.jpg)
%20(Kopler)/P102828911-1.jpg)
/e2P105605506-1.jpg)
/9lP103642345-2.jpg)
/biP101000414-14.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)